PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Spade Drill Insert, 1 3/8, Series 2, TiALN

WIDIA METCUT| Zoro #: G1544146| Mfr #: 7F2-1375A

$44.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Spade Drill InsertInscribed Circle (In.): -Insert Shape: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1544146 Mfr #: 7F2-1375A
Item: Spade Drill InsertInscribed Circle (In.): -
Insert Shape: -Thickness (In.): 3/16
Material: High Speed SteelSize (In.): 1-3/8
Blade Range (In.): 0.961 to 1.380Decimal Size (In.): 1.3750
Coating: TiAlNRake: -
Series: 2Size (mm): 34.93
Type: -Grade: Heavy Duty
Country of Origin (subject to change): United States

Description

Spade Drill Insert, Heavy Duty Grade, Series 2, High Speed Steel, TiALN Coating, Blade Range 0.961 To 1.380 In, Size 1 3/8 In, Size 34.93 mm, Decimal Size 1.3750 In, Thickness 3/16 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews