Spade Drill Insert, 1 5/16 In, Series 2

WIDIA METCUT| Zoro #: G0490752| Mfr #: 7F2-1313T

$39.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0490752 Mfr #: 7F2-1313T
Material: High Speed SteelGrade: Heavy Duty
Item: Spade Drill InsertSeries: 2
Coating: TinBlade Range (In.): 0.961 to 1.380
Size (In.): 1-5/16Size (mm): 33.34
Decimal Size (In.): 1.3125Thickness (In.): 3/16
Country of Origin (subject to change): United States

Product Description

Spade Drill Insert, Heavy Duty Grade, Series 2, High Speed Steel, TiN Coating, Blade Range 0.961 To 1.380 In, Size 1 5/16 In, Size 33.34 mm, Decimal Size 1.3125 In, Thickness 3/16 In

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.