Spade Drill Insert, 1 5/16, Series 2, TiALN

WIDIA METCUT| Zoro #: G1374606| Mfr #: 7F2-1313A

$44.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Spade Drill InsertInscribed Circle (In.): -Insert Shape: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1374606 Mfr #: 7F2-1313A
Item: Spade Drill InsertInscribed Circle (In.): -
Insert Shape: -Thickness (In.): 3/16
Material: High Speed SteelSize (In.): 1-5/16
Blade Range (In.): 0.961 to 1.380Decimal Size (In.): 1.3125
Coating: TiAlNRake: -
Series: 2Size (mm): 33.34
Type: -Grade: Heavy Duty
Country of Origin (subject to change): United States

Description

Spade Drill Insert, Heavy Duty Grade, Series 2, High Speed Steel, TiALN Coating, Blade Range 0.961 To 1.380 In, Size 1 5/16 In, Size 33.34 mm, Decimal Size 1.3125 In, Thickness 3/16 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews