Spade Drill Insert, 1 5/16, Series 2, TiALN

WIDIA METCUT| Zoro #: G1553063| Mfr #: 9C2-1313A

$75.88 /ea

This item ships free. Details.Standard ground shipping.
Size (In.): 1-5/16Thickness (In.): 3/16Grade: Heavy Duty
Save 15%. Sign up for Z-mail.


Zoro #: G1553063 Mfr #: 9C2-1313A
Size (In.): 1-5/16Thickness (In.): 3/16
Grade: Heavy DutyItem: Spade Drill Insert
Coating: TiAlNMaterial: Carbide
Size (mm): 33.34Blade Range (In.): 0.961 to 1.380
Series: 2Decimal Size (In.): 1.3125
Country of Origin (subject to change): United States


Spade Drill Insert, Heavy Duty Grade, Series 2, Carbide, TiALN Coating, Blade Range 0.961 To 1.380 In, Size 1 5/16 In, Size 33.34 mm, Decimal Size 1.3125 In, Thickness 3/16 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.