Spade Drill Insert, 1 In, Series 2, TiALN

WIDIA METCUT| Zoro #: G0929205| Mfr #: 7F2-1000A

$41.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0929205 Mfr #: 7F2-1000A
Insert Shape: -Rake: -
Inscribed Circle (In.): -Material: High Speed Steel
Grade: Heavy DutyItem: Spade Drill Insert
Type: -Series: 2
Coating: TiAlNBlade Range (In.): 0.961 to 1.380
Size (In.): 1Size (mm): 25.40
Decimal Size (In.): 1.0000Thickness (In.): 3/16
Country of Origin (subject to change): United States

Product Description

Spade Drill Insert, Heavy Duty Grade, Series 2, High Speed Steel, TiALN Coating, Blade Range 0.961 To 1.380 In, Size 1 In, Size 25.40 mm, Decimal Size 1.0000 In, Thickness 3/16 In

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.