Spade Drill Insert, 1 In, Series 2, TiN

WIDIA METCUT| Zoro #: G1451773| Mfr #: 7F2-1000T

$36.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness (In.): 3/16Inscribed Circle (In.): -Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1451773 Mfr #: 7F2-1000T
Thickness (In.): 3/16Inscribed Circle (In.): -
Material: High Speed SteelRake: -
Coating: TinInsert Shape: -
Type: -Size (In.): 1
Item: Spade Drill InsertDecimal Size (In.): 1.0000
Size (mm): 25.40Series: 2
Blade Range (In.): 0.961 to 1.380Grade: Heavy Duty
Country of Origin (subject to change): United States

Description

Spade Drill Insert, Heavy Duty Grade, Series 2, High Speed Steel, TiN Coating, Blade Range 0.961 To 1.380 In, Size 1 In, Size 25.40 mm, Decimal Size 1.0000 In, Thickness 3/16 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews