LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Spade Drill Insert, 11/16, Series 0, TiALN

WIDIA METCUT| Zoro #: G1473491| Mfr #: 7F0-0688A

$34.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: Heavy Duty
Series: 0
Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1473491 Mfr #: 7F0-0688A
Grade: Heavy DutySeries: 0
Material: High Speed SteelCoating: TiAlN
Item: Spade Drill InsertSize (In.): 11/16
Decimal Size (In.): 0.6875Thickness (In.): 1/8
Size (mm): 17.46Blade Range (In.): 0.509 to 0.690
Country of Origin (subject to change): United States

Description

Spade Drill Insert, Heavy Duty Grade, Series 0, High Speed Steel, TiALN Coating, Blade Range 0.509 To 0.690 In, Size 11/16 In, Size 17.46 mm, Decimal Size 0.6875 In, Thickness 1/8 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews