KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spade Drill Insert, 11/16, Series 0, TiALN

WIDIA METCUT| Zoro #: G0583737| Mfr #: 9C0-0688A

$46.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 0
Size (mm): 17.46
Grade: Heavy Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0583737 Mfr #: 9C0-0688A
Series: 0Size (mm): 17.46
Grade: Heavy DutySize (In.): 11/16
Decimal Size (In.): 0.6875Item: Spade Drill Insert
Thickness (In.): 1/8Coating: TiAlN
Blade Range (In.): 0.509 to 0.690Material: Carbide
Country of Origin (subject to change): United States

Description

Spade Drill Insert, Heavy Duty Grade, Carbide, TiALN Coating, Blade Range 0.509 To 0.690 In, Size 11/16 In, Size 17.46 mm, Decimal Size 0.6875 In, Thickness 1/8 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews