Spade Drill Insert, 13/16 In, Series 1, TiN

WIDIA METCUT| Zoro #: G2089656| Mfr #: 7F1-0813T

$33.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2089656 Mfr #: 7F1-0813T
Material: High Speed SteelItem: Spade Drill Insert
Grade: Heavy DutySeries: 1
Coating: TinBlade Range (In.): 0.691 to 0.960
Size (In.): 13/16Size (mm): 20.64
Decimal Size (In.): 0.8125Thickness (In.): 5/32
Country of Origin (subject to change): United States

Product Description

Spade Drill Insert, Heavy Duty Grade, Series 1, High Speed Steel, TiN Coating, Blade Range 0.691 To 0.960 In, Size 13/16 In, Size 20.64 mm, Decimal Size 0.8125 In, Thickness 5/32 In

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.