Spade Drill Insert, 15/16 In, Series 1, TiN

WIDIA METCUT| Zoro #: G1501911| Mfr #: 7F1-0938T

$34.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness (In.): 5/32Inscribed Circle (In.): -Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1501911 Mfr #: 7F1-0938T
Thickness (In.): 5/32Inscribed Circle (In.): -
Material: High Speed SteelRake: -
Coating: TinInsert Shape: -
Type: -Size (In.): 15/16
Item: Spade Drill InsertDecimal Size (In.): 0.9375
Size (mm): 23.81Series: 1
Blade Range (In.): 0.691 to 0.960Grade: Heavy Duty
Country of Origin (subject to change): United States

Description

Spade Drill Insert, Heavy Duty Grade, Series 1, High Speed Steel, TiN Coating, Blade Range 0.691 To 0.960 In, Size 15/16 In, Size 23.81 mm, Decimal Size 0.9375 In, Thickness 5/32 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews