Spade Drill Insert, 17/32 In, Series 0, TiN

WIDIA METCUT| Zoro #: G1012584| Mfr #: 7F0-0531T

$28.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Spade Drill InsertInscribed Circle (In.): -Insert Shape: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1012584 Mfr #: 7F0-0531T
Item: Spade Drill InsertInscribed Circle (In.): -
Insert Shape: -Thickness (In.): 1/8
Material: High Speed SteelSize (In.): 17/32
Blade Range (In.): 0.509 to 0.690Decimal Size (In.): 0.5313
Coating: TinRake: -
Series: 0Size (mm): 13.50
Type: -Grade: Heavy Duty
Country of Origin (subject to change): United States

Description

Spade Drill Insert, Heavy Duty Grade, Series 0, High Speed Steel, TiN Coating, Blade Range 0.509 To 0.690 In, Size 17/32 In, Size 13.50 mm, Decimal Size 0.5313 In, Thickness 1/8 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews