JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Spade Drill Insert, 19/32, Series 0, TiALN

WIDIA METCUT| Zoro #: G1348557| Mfr #: 7F0-0594A

$35.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1348557 Mfr #: 7F0-0594A
Item: Spade Drill InsertMaterial: High Speed Steel
Grade: Heavy DutySeries: 0
Coating: TiAlNBlade Range (In.): 0.509 to 0.690
Size (In.): 19/32Size (mm): 15.08
Decimal Size (In.): 0.5938Thickness (In.): 1/8
Country of Origin (subject to change): United States

Product Description

Spade Drill Insert, Heavy Duty Grade, Series 0, High Speed Steel, TiALN Coating, Blade Range 0.509 To 0.690 In, Size 19/32 In, Size 15.08 mm, Decimal Size 0.5938 In, Thickness 1/8 In

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.