20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Spade Drill Insert, 27/32, Series 1, TiALN

WIDIA METCUT| Zoro #: G0638854| Mfr #: 7F1-0844A

$41.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0638854 Mfr #: 7F1-0844A
Material: High Speed SteelGrade: Heavy Duty
Item: Spade Drill InsertSeries: 1
Coating: TiAlNBlade Range (In.): 0.691 to 0.960
Size (In.): 27/32Size (mm): 21.43
Decimal Size (In.): 0.8438Thickness (In.): 5/32
Insert Shape: -Rake: -
Type: -Inscribed Circle (In.): -
Country of Origin (subject to change): United States

Product Description

Spade Drill Insert, Heavy Duty Grade, Series 1, High Speed Steel, TiALN Coating, Blade Range 0.691 To 0.960 In, Size 27/32 In, Size 21.43 mm, Decimal Size 0.8438 In, Thickness 5/32 In

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.