PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Spade Drill Insert, 29/32, Series 1, TiALN

WIDIA METCUT| Zoro #: G0423394| Mfr #: 7F1-0906A

$40.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Spade Drill InsertInscribed Circle (In.): -Insert Shape: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0423394 Mfr #: 7F1-0906A
Item: Spade Drill InsertInscribed Circle (In.): -
Insert Shape: -Thickness (In.): 5/32
Material: High Speed SteelSize (In.): 29/32
Blade Range (In.): 0.691 to 0.960Decimal Size (In.): 0.9063
Coating: TiAlNRake: -
Series: 1Size (mm): 23.02
Type: -Grade: Heavy Duty
Country of Origin (subject to change): United States

Description

Spade Drill Insert, Heavy Duty Grade, Series 1, High Speed Steel, TiALN Coating, Blade Range 0.691 To 0.960 In, Size 29/32 In, Size 23.02 mm, Decimal Size 0.9063 In, Thickness 5/32 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews