Spade Drill Insert, 33/64 In, Series 0, TiN

WIDIA METCUT| Zoro #: G2074371| Mfr #: 7F0-0516T

$25.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coating: Tin
Blade Range (In.): 0.509 to 0.690
Series: 0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2074371 Mfr #: 7F0-0516T
Coating: TinBlade Range (In.): 0.509 to 0.690
Series: 0Type: -
Decimal Size (In.): 0.5156Item: Spade Drill Insert
Thickness (In.): 1/8Grade: Heavy Duty
Insert Shape: -Size (mm): 13.10
Rake: -Material: High Speed Steel
Inscribed Circle (In.): -Size (In.): 33/64
Country of Origin (subject to change): United States

Description

Spade Drill Insert, Heavy Duty Grade, Series 0, High Speed Steel, TiN Coating, Blade Range 0.509 To 0.690 In, Size 33/64 In, Size 13.10 mm, Decimal Size 0.5156 In, Thickness 1/8 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews