LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Spade Drill Insert, 33/64, Series 0, TiALN

WIDIA METCUT| Zoro #: G1375823| Mfr #: 7F0-0516A

$34.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1375823 Mfr #: 7F0-0516A
Material: High Speed SteelGrade: Heavy Duty
Item: Spade Drill InsertSeries: 0
Coating: TiAlNBlade Range (In.): 0.509 to 0.690
Size (In.): 33/64Size (mm): 13.10
Decimal Size (In.): 0.5156Thickness (In.): 1/8
Country of Origin (subject to change): United States

Product Description

Spade Drill Insert, Heavy Duty Grade, Series 0, High Speed Steel, TiALN Coating, Blade Range 0.509 To 0.690 In, Size 33/64 In, Size 13.10 mm, Decimal Size 0.5156 In, Thickness 1/8 In

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.