Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Spade Drill Insert, 3/4 In, Series 1, TiALN

WIDIA METCUT| Zoro #: G0507166| Mfr #: 9C1-0750A

$60.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Spade Drill InsertInscribed Circle (In.): -Insert Shape: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0507166 Mfr #: 9C1-0750A
Item: Spade Drill InsertInscribed Circle (In.): -
Insert Shape: -Thickness (In.): 5/32
Material: CarbideSize (In.): 3/4
Blade Range (In.): 0.691 to 0.960Decimal Size (In.): 0.7500
Coating: TiAlNRake: -
Series: 1Size (mm): 19.05
Type: -Grade: Heavy Duty
Country of Origin (subject to change): United States

Description

Spade Drill Insert, Heavy Duty Grade, Series 1, Carbide, TiALN Coating, Blade Range 0.691 To 0.960 In, Size 3/4 In, Size 19.05 mm, Decimal Size 0.7500 In, Thickness 5/32 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews