Spade Drill Insert, 35/64 In, Series 0, TiN

WIDIA METCUT| Zoro #: G2465924| Mfr #: 7F0-0547T

$29.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: Heavy Duty
Series: 0
Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2465924 Mfr #: 7F0-0547T
Grade: Heavy DutySeries: 0
Material: High Speed SteelCoating: Tin
Item: Spade Drill InsertSize (In.): 35/64
Decimal Size (In.): 0.5469Thickness (In.): 1/8
Size (mm): 13.89Blade Range (In.): 0.509 to 0.690
Country of Origin (subject to change): United States

Description

Spade Drill Insert, Heavy Duty Grade, Series 0, High Speed Steel, TiN Coating, Blade Range 0.509 To 0.690 In, Size 35/64 In, Size 13.89 mm, Decimal Size 0.5469 In, Thickness 1/8 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews