DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Spade Drill Insert, 37/64 In, Series 0, TiN

WIDIA METCUT| Zoro #: G1374983| Mfr #: 7F0-0578T

$26.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1374983 Mfr #: 7F0-0578T
Insert Shape: -Rake: -
Inscribed Circle (In.): -Material: High Speed Steel
Grade: Heavy DutyItem: Spade Drill Insert
Type: -Series: 0
Coating: TiNBlade Range (In.): 0.509 to 0.690
Size (In.): 37/64Size (mm): 14.68
Decimal Size (In.): 0.5781Thickness (In.): 1/8
Country of Origin (subject to change): United States

Product Description

Spade Drill Insert, Heavy Duty Grade, Series 0, High Speed Steel, TiN Coating, Blade Range 0.509 To 0.690 In, Size 37/64 In, Size 14.68 mm, Decimal Size 0.5781 In, Thickness 1/8 In

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.