Spade Drill Insert, 41/64 In, Series 0, TiN

WIDIA METCUT| Zoro #: G1903352| Mfr #: 7F0-0641T

$29.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1903352 Mfr #: 7F0-0641T
Material: High Speed SteelGrade: Heavy Duty
Item: Spade Drill InsertSeries: 0
Coating: TiNBlade Range (In.): 0.509 to 0.690
Size (In.): 41/64Size (mm): 16.27
Decimal Size (In.): 0.6406Thickness (In.): 1/8
Type: -Inscribed Circle (In.): -
Insert Shape: -Rake: -
Country of Origin (subject to change): United States

Product Description

Spade Drill Insert, Heavy Duty Grade, Series 0, High Speed Steel, TiN Coating, Blade Range 0.509 To 0.690 In, Size 41/64 In, Size 16.27 mm, Decimal Size 0.6406 In, Thickness 1/8 In

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.