Shop Alternate Products
This Product is Discontinued
Widia
Spade Drill Insert, 41/64, Series 0, TiALN (Discontinued)
Mfr # 7F0-0641A
Zoro # G0909291
This Product is Discontinued
Key Features
- Size (In.) 41/64
- Coating TiAlN
- Material High Speed Steel
- Blade Range (In.) 0.509 to 0.690
- Decimal Size (In.) 0.6406