KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spade Drill Insert, 49/64 In, Series 1, TiN

WIDIA METCUT| Zoro #: G0708057| Mfr #: 7F1-0766T

$34.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 1
Size (mm): 19.45
Grade: Heavy Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0708057 Mfr #: 7F1-0766T
Series: 1Size (mm): 19.45
Grade: Heavy DutySize (In.): 49/64
Decimal Size (In.): 0.7656Item: Spade Drill Insert
Thickness (In.): 5/32Coating: Tin
Blade Range (In.): 0.691 to 0.960Material: High Speed Steel
Country of Origin (subject to change): United States

Description

Spade Drill Insert, Heavy Duty Grade, Series 1, High Speed Steel, TiN Coating, Blade Range 0.691 To 0.960 In, Size 49/64 In, Size 19.45 mm, Decimal Size 0.7656 In, Thickness 5/32 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews