PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Spade Drill Insert, 53/64, Series 1, TiALN

WIDIA METCUT| Zoro #: G2219086| Mfr #: 7F1-0828A

$41.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Spade Drill InsertInscribed Circle (In.): -Insert Shape: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2219086 Mfr #: 7F1-0828A
Item: Spade Drill InsertInscribed Circle (In.): -
Insert Shape: -Thickness (In.): 5/32
Material: High Speed SteelSize (In.): 53/64
Blade Range (In.): 0.691 to 0.960Decimal Size (In.): 0.8281
Coating: TiAlNRake: -
Series: 1Size (mm): 21.03
Type: -Grade: Heavy Duty
Country of Origin (subject to change): United States

Description

Spade Drill Insert, Heavy Duty Grade, Series 1, High Speed Steel, TiALN Coating, Blade Range 0.691 To 0.960 In, Size 53/64 In, Size 21.03 mm, Decimal Size 0.8281 In, Thickness 5/32 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews