KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spade Drill Insert, 55/64 In, Series 1, TiN

WIDIA METCUT| Zoro #: G1158281| Mfr #: 7F1-0859T

$32.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: Heavy Duty
Series: 1
Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1158281 Mfr #: 7F1-0859T
Grade: Heavy DutySeries: 1
Material: High Speed SteelCoating: Tin
Item: Spade Drill InsertSize (In.): 55/64
Decimal Size (In.): 0.8594Thickness (In.): 5/32
Size (mm): 21.83Blade Range (In.): 0.691 to 0.960
Country of Origin (subject to change): United States

Description

Spade Drill Insert, Heavy Duty Grade, Series 1, High Speed Steel, TiN Coating, Blade Range 0.691 To 0.960 In, Size 55/64 In, Size 21.83 mm, Decimal Size 0.8594 In, Thickness 5/32 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews