JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Spade Drill Insert, 55/64, Series 1, TiALN

WIDIA METCUT| Zoro #: G0564733| Mfr #: 7F1-0859A

$38.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0564733 Mfr #: 7F1-0859A
Item: Spade Drill InsertGrade: Heavy Duty
Material: High Speed SteelSeries: 1
Coating: TiAlNBlade Range (In.): 0.691 to 0.960
Size (In.): 55/64Size (mm): 21.83
Decimal Size (In.): 0.8594Thickness (In.): 5/32
Country of Origin (subject to change): United States

Product Description

Spade Drill Insert, Heavy Duty Grade, Series 1, High Speed Steel, TiALN Coating, Blade Range 0.691 To 0.960 In, Size 55/64 In, Size 21.83 mm, Decimal Size 0.8594 In, Thickness 5/32 In

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.