Spade Drill Insert, 5/8 In, Series 0, TiALN

WIDIA METCUT |Zoro #: G0310563|Mfr #: 7F0-0625A

$30.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0310563 Mfr #: 7F0-0625A
Insert Shape: -Rake: -
Inscribed Circle (In.): -Material: High Speed Steel
Grade: Heavy DutyItem: Spade Drill Insert
Type: -Series: 0
Coating: TiAlNBlade Range (In.): 0.509 to 0.690
Size (In.): 5/8Size (mm): 15.88
Decimal Size (In.): 0.6250Thickness (In.): 1/8
Country of Origin (subject to change): United States

Product Description

Spade Drill Insert, Heavy Duty Grade, Series 0, High Speed Steel, TiALN Coating, Blade Range 0.509 To 0.690 In, Size 5/8 In, Size 15.88 mm, Decimal Size 0.6250 In, Thickness 1/8 In

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15% when you sign up for Z-mail.