Spade Drill Insert, 59/64 In, Series 1, TiN

WIDIA METCUT |Zoro #: G0309355|Mfr #: 7F1-0922T

$30.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0309355 Mfr #: 7F1-0922T
Insert Shape: -Rake: -
Inscribed Circle (In.): -Material: High Speed Steel
Grade: Heavy DutyItem: Spade Drill Insert
Type: -Series: 1
Coating: TiNBlade Range (In.): 0.691 to 0.960
Size (In.): 59/64Size (mm): 23.42
Decimal Size (In.): 0.9219Thickness (In.): 5/32
Country of Origin (subject to change): United States

Product Description

Spade Drill Insert, Heavy Duty Grade, Series 1, High Speed Steel, TiN Coating, Blade Range 0.691 To 0.960 In, Size 59/64 In, Size 23.42 mm, Decimal Size 0.9219 In, Thickness 5/32 In

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15% when you sign up for Z-mail.