SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Spade Drill Insert, 61/64 In, Series 1, TiN

WIDIA METCUT| Zoro #: G2390026| Mfr #: 7F1-0953T

$34.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Spade Drill InsertInscribed Circle (In.): -Insert Shape: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2390026 Mfr #: 7F1-0953T
Item: Spade Drill InsertInscribed Circle (In.): -
Insert Shape: -Thickness (In.): 5/32
Material: High Speed SteelSize (In.): 61/64
Blade Range (In.): 0.691 to 0.960Decimal Size (In.): 0.9531
Coating: TinRake: -
Series: 1Size (mm): 24.21
Type: -Grade: Heavy Duty
Country of Origin (subject to change): United States

Description

Spade Drill Insert, Heavy Duty Grade, Series 1, High Speed Steel, TiN Coating, Blade Range 0.691 To 0.960 In, Size 61/64 In, Size 24.21 mm, Decimal Size 0.9531 In, Thickness 5/32 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews