BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Spade Drill Insert, 7/8 In, Series 1, TiN

WIDIA METCUT| Zoro #: G0341862| Mfr #: 7F1-0875T

$34.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 1Material: High Speed SteelDecimal Size (In.): 0.8750
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0341862 Mfr #: 7F1-0875T
Series: 1Material: High Speed Steel
Decimal Size (In.): 0.8750Size (In.): 7/8
Thickness (In.): 5/32Inscribed Circle (In.): -
Item: Spade Drill InsertCoating: Tin
Blade Range (In.): 0.691 to 0.960Rake: -
Type: -Insert Shape: -
Grade: Heavy DutySize (mm): 22.23
Country of Origin (subject to change): United States

Description

Spade Drill Insert, Heavy Duty Grade, Series 1, High Speed Steel, TiN Coating, Blade Range 0.691 To 0.960 In, Size 7/8 In, Size 22.23 mm, Decimal Size 0.8750 In, Thickness 5/32 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews