Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, Ballnose

  • Zoro #: G4875637
  • Mfr #: M270BR12
$25.01 /ea

Order in multiples of 5

  • Insert Shape: Ballnose
  • Rake: Negative
  • Nose Radius: 0.236"
See full product details
Orders over $75 ship free.

Widia #M270BR12 Specifications

  • Zoro #: G4875637
  • Mfr #: M270BR12
Insert Shape: Ballnose Rake: Negative
Nose Radius: 0.236" Super Alloy (S) Compatibility: No
Stainless (M) Compatibility: Yes Hardened (H) Compatibility: No
Chip-Breaker: No Workpiece Compatibility: Stainless (M), Steel (P)
Insert Size: 12 Mounting Style: Screw Clamp
For Use With: M270 Copy Mill Insert Style: M270BR
Inscribed Circle: 12.00mm ANSI Number: M270BR12
Insert Application: Medium Insert Thickness: 0.125"
Cast Iron (K) Compatibility: No Insert Material: Carbide
Non Ferrous (N) Compatibility: No No. of Edges: 2
ISO Number: M270BR12 Cutting Direction: Right Hand
Item: Ball Nose Milling Insert Steel (P) Compatibility: Yes
Coating: Tin Grade: TN7525
Mounting Hole Dia.: 3.55mm Finish - Machining: TiN
Thickness: 0.125 in Clearance Angle: 16 Degrees
Coating Process: CVD Width: 12.00mm
Secondary Material Application: Stainless Steel Shape: Ball Nose
Cutting Application: Copy Milling, Medium Through Hole Inside Dia.: 3.55mm
Secondary Material Application ISO Code: M Cutting Edge Length: 12.00mm
Series: M270 Number of Cutting Edges: 2
Primary Material Application ISO Code: P Measurement System: Metric
Manufacturer Grade: TN7525 Features: BR Geometry is the First Choice for All Semi-Finishing and Medium-Duty Applications
Material - Machining: Carbide Primary Material Application: Steel
Corner Radius: 6.00mm For Toolholder: M270BD010A12L140C, M270BD012A12L145C, M270BD016A16L155C, M270BD020A20L170C
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Ball Nose Milling Insert, Inscribed Circle 12.00mm, Negative

Reviews of Widia #M270BR12