Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, Round

  • Zoro #: G4835183
  • Mfr #: RDMT1003M0T
$8.72 /ea

Order in multiples of 5

  • Coating: Tin
  • Mounting Style: Screw Clamp
  • Workpiece Compatibility: Stainless (M), Super Alloy (S)
See full product details
Orders over $75 ship free.

Widia #RDMT1003M0T Specifications

  • Zoro #: G4835183
  • Mfr #: RDMT1003M0T
Coating: Tin Mounting Style: Screw Clamp
Workpiece Compatibility: Stainless (M), Super Alloy (S) Chip-Breaker: Yes
Inscribed Circle: 0.3937 in Grade: TN7525
ISO Number: RDMT1003M0T Cutting Direction: Neutral
Nose Radius: 0.197" Insert Thickness: 0.1250"
Steel (P) Compatibility: No Stainless (M) Compatibility: Yes
No. of Edges: 1 Non Ferrous (N) Compatibility: No
Mounting Hole Dia.: 4.40mm Item: Round Milling Insert
For Use With: M100 Series Copy Mills Insert Shape: Round
Super Alloy (S) Compatibility: Yes Insert Style: RDMT
Hardened (H) Compatibility: No Insert Application: Medium
Cast Iron (K) Compatibility: No Insert Size: 1003M0
ANSI Number: RDMT1003M0T Insert Material: Carbide
Rake: Positive Series: M100
Thickness: 0.1250 in Shape: Round
Insert Holding Type: Screw Clamp For Toolholder: M100D075Z02W075RD10, M100D075Z02W075RD10L453, M100D075Z02W100RD10, M100D075Z02W100RD10L628, M100D100Z02W100RD10, M100D100Z02W125RD10
Secondary Material Application ISO Code: M Chip-Breaker Style: On One Side
ANSI Code: RDMT1003M0T Cutting Edge: T-Land
Number of Cutting Edges: 1 Clearance Angle: 15 Degrees
Hole Type: 40 Degrees to 60 Degrees Countersink Hole Finish - Machining: TiN
Measurement System: Metric Cutting Application: Milling
Material - Machining: Carbide Coating Process: CVD
Through Hole Inside Dia.: 4.40mm Manufacturer Grade: TN7525
Cutting Edge Length: 10.00mm Primary Material Application: Steel
Secondary Material Application: Stainless Steel Primary Material Application ISO Code: P
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Round Milling Insert, Inscribed Circle 0.3937 in, Rake Positive

Reviews of Widia #RDMT1003M0T