Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, Round

  • Zoro #: G4842560
  • Mfr #: RCMT1606M043M
$16.31 /ea

Order in multiples of 5

  • For Use With: M100 Series Copy Mills
  • Rake: Positive
  • Inscribed Circle: 5/8 in
See full product details
Orders over $75 ship free.

Widia #RCMT1606M043M Specifications

  • Zoro #: G4842560
  • Mfr #: RCMT1606M043M
For Use With: M100 Series Copy Mills Rake: Positive
Inscribed Circle: 5/8 in Insert Material: Carbide
Insert Style: RCMT Steel (P) Compatibility: Yes
ANSI Number: RCMT1606M043M Chip-Breaker: Yes
Nose Radius: 0.315" Mounting Hole Dia.: 5.50mm
Cast Iron (K) Compatibility: Yes Non Ferrous (N) Compatibility: No
Insert Application: Medium No. of Edges: 1
ISO Number: RCMT1606M043M Item: Round Milling Insert
Mounting Style: Screw Clamp Super Alloy (S) Compatibility: No
Insert Thickness: 0.2500" Hardened (H) Compatibility: No
Cutting Direction: Neutral Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
Insert Size: 1606M0 Grade: TN7535
Coating: Al2O3 Insert Shape: Round
Stainless (M) Compatibility: Yes Series: M100
Clearance Angle: 7 Degrees Primary Material Application ISO Code: P
Manufacturer Grade: TN7535 Cutting Edge Length: 16.00mm
Finish - Machining: Al2O3 For Toolholder: M100D200Z04S075RC16, M100D250Z04S100RC16, M100D300Z05S100RC16, M100D300Z05S125RC16, M100D400Z07S125RC16, M100D400Z07S150RC16, M100D600Z09S200RC16, M100D800Z11S200RC16
Number of Cutting Edges: 1 Secondary Material Application: Cast Iron, Stainless Steel
Cutting Application: Milling Primary Material Application: Steel
Measurement System: Metric Secondary Material Application ISO Code: K, M
Shape: Round Through Hole Inside Dia.: 5.50mm
Coating Process: CVD Insert Holding Type: Screw Clamp
Material - Machining: Carbide Chip-Breaker Style: On One Side
Thickness: 0.2500 in Chip-Breaker Code: 43
ANSI Code: RCMT1606M043M Hole Type: 40 Degrees to 60 Degrees Countersink Hole
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Reviews of Widia #RCMT1606M043M