Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, Round

  • Zoro #: G4825550
  • Mfr #: RCMT1606M0TX
$17.15 /ea

Order in multiples of 5

  • Insert Thickness: 0.2500"
  • Insert Material: Carbide
  • ISO Number: RCMT1606M0TX
See full product details
Orders over $75 ship free.

Widia #RCMT1606M0TX Specifications

  • Zoro #: G4825550
  • Mfr #: RCMT1606M0TX
Insert Thickness: 0.2500" Insert Material: Carbide
ISO Number: RCMT1606M0TX Cutting Direction: Neutral
No. of Edges: 1 For Use With: M100 Series Copy Mills
Hardened (H) Compatibility: No Super Alloy (S) Compatibility: Yes
Insert Style: RCMT Workpiece Compatibility: Stainless (M), Super Alloy (S)
Cast Iron (K) Compatibility: No Mounting Hole Dia.: 5.50mm
ANSI Number: RCMT1606M0TX Coating: Al2O3
Non Ferrous (N) Compatibility: No Stainless (M) Compatibility: Yes
Insert Size: 1606M0 Inscribed Circle: 5/8 in
Insert Shape: Round Item: Round Milling Insert
Steel (P) Compatibility: No Nose Radius: 0.315"
Mounting Style: Screw Clamp Insert Application: Medium
Grade: TN7535 Chip-Breaker: Yes
Rake: Positive Series: M100
Cutting Edge: T-Land Cutting Application: Milling
Secondary Material Application: Cast Iron, Stainless Steel Secondary Material Application ISO Code: K, M
Chip-Breaker Style: On One Side Thickness: 0.2500 in
Primary Material Application: Steel Insert Holding Type: Screw Clamp
Shape: Round ANSI Code: RCMT1606M0TX
Clearance Angle: 7 Degrees Cutting Edge Length: 16.00mm
Through Hole Inside Dia.: 5.50mm Material - Machining: Carbide
Hole Type: 40 Degrees to 60 Degrees Countersink Hole Measurement System: Metric
For Toolholder: M100D200Z04S075RC16, M100D250Z04S100RC16, M100D300Z05S100RC16, M100D300Z05S125RC16, M100D400Z07S125RC16, M100D400Z07S150RC16, M100D600Z09S200RC16, M100D800Z11S200RC16 Finish - Machining: Al2O3
Number of Cutting Edges: 1 Primary Material Application ISO Code: P
Manufacturer Grade: TN7535 Coating Process: CVD
Chip-Breaker Code: X Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Reviews of Widia #RCMT1606M0TX