Widia
Screw Machine Drill Bit, 8.50 mm Size, 140 Degrees Point Angle, Solid Carbide, AlTiN Finish
- Zoro #: G2745193
- Mfr #: TDS451A08500
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Dimension Type: Metric
- Decimal Equivalent: 0.3346
- Drill Bit Point Angle: 140 Degrees
- Drill Bit Material: Solid Carbide
- Drill Bit Finish: AlTiN
- Shank Type: Straight
- Flute Type: Helical
- Application: Monolayer PVD AlTiN for Stainless Steel and High-Temperature Resistant Materials
$117.99
Subtotal: $117.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WIDIA Screw Machine Drill Bit, 3.80 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish VDS401A03800
- WIDIA Screw Machine Drill Bit, 11.60 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish TDS401A11600
- WIDIA Screw Machine Drill Bit, 7/32 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish VDS401A05558
- WIDIA Screw Machine Drill Bit, 5.20 mm Size, 140 Degrees Point Angle, Solid Carbide, AlCrN Finish TDS411A05200
- WIDIA Carbide Drill, 14.30 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Straight Shank VDS201A14300
- WIDIA Screw Machine Drill Bit, 7.60 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish TDS401A07600
- WIDIA Screw Machine Drill Bit, 19.00 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish VDS201A19000
- WIDIA Carbide Drill, 10.10 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Straight Shank VDS201A10100
- WIDIA Screw Machine Drill Bit, 3.60 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish VDS401A03600
- CHICAGO-LATROBE Screw Machine Drill Bit, I Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish 48809
- TITEX Screw Machine Length Drill Bits, 0.4173" Diameter, 3xD, Carbide, no co DC150-03-10.600D0-WJ30RE
- Widia Drill Bits