Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, Square

  • Zoro #: G4840549
  • Mfr #: 123506601
$15.12 /ea

Order in multiples of 10

  • Insert Thickness: 0.125"
  • Insert Material: Carbide
  • Item: Square Milling Insert
See full product details
Orders over $75 ship free.

Widia #123506601 Specifications

  • Zoro #: G4840549
  • Mfr #: 123506601
Insert Thickness: 0.125" Insert Material: Carbide
Item: Square Milling Insert Insert Style: SNHX
Hardened (H) Compatibility: No Non Ferrous (N) Compatibility: Yes
Rake: Positive Steel (P) Compatibility: No
Cast Iron (K) Compatibility: Yes Lead Angle: 0 Degrees
Insert Shape: Square ANSI Number: 123506601
Cutting Direction: Neutral Workpiece Compatibility: Cast Iron (K), Nonferrous (N), Super Alloy (S)
Mounting Hole Dia.: 0.1969 in For Use With: M95 Series Slotting Mills
No. of Edges: 4 Mounting Style: Screw Clamp
Super Alloy (S) Compatibility: Yes Insert Application: Medium
Coating: Uncoated Grade: THM
ISO Number: 123506601 Stainless (M) Compatibility: No
Inscribed Circle: 1/2 in Chip-Breaker: No
Series: M95 Cutting Edge Length: 12.70mm
Primary Material Application ISO Code: N Cutting Application: Milling
Secondary Material Application ISO Code: K, S Finish - Machining: Bright (Uncoated)
Secondary Material Application: Cast Iron, Nickel, Titanium Primary Material Application: Aluminum, Brass, Bronze, Copper, Magnesium
Manufacturer Grade: THM Measurement System: Fractional Inch
Number of Cutting Edges: 4 For Toolholder: 12299510400, 12299515500, 12299515600, 12299515700, 12299515800, 12299520400, 12299525500, 12299525600, 12299525700, 12299525800, 12299526000, 12299530400, 12299535500, 12299535600, 12299535800, 12299536000, 12299545800, 12299546000
Through Hole Inside Dia.: 0.1969 in Clearance Angle: 0 Degrees
Material - Machining: Carbide Shape: Square
Thickness: 0.1252 in ANSI Code: 123506601
Included Angle: 90 Degrees Insert Holding Type: Screw Clamp
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Reviews of Widia #123506601