Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, Square

  • Zoro #: G4823922
  • Mfr #: SNMT435AZR31
$13.51
  • Insert Thickness: 0.219"
  • Insert Size: 435
  • Mounting Style: Screw Clamp
See full product details
Orders over $75 ship free.

Widia #SNMT435AZR31 Specifications

  • Zoro #: G4823922
  • Mfr #: SNMT435AZR31
Insert Thickness: 0.219" Insert Size: 435
Mounting Style: Screw Clamp Stainless (M) Compatibility: No
Steel (P) Compatibility: Yes Chip-Breaker: Yes
Rake: Positive Grade: TN2510
ISO Number: SNMT1205AZR31 Workpiece Compatibility: Cast Iron (K), Hardened (H), Steel (P)
ANSI Number: SNMT435AZR31 Coating: TiCN
Hardened (H) Compatibility: Yes Insert Application: Roughing
Insert Material: Carbide Super Alloy (S) Compatibility: No
For Use With: M660 Series Face Mills Lead Angle: 45 Degrees
Insert Shape: Square Cast Iron (K) Compatibility: Yes
Inscribed Circle: 1/2 in Cutting Direction: Right Hand
Non Ferrous (N) Compatibility: No Mounting Hole Dia.: 0.2165 in
Item: Square Milling Insert No. of Edges: 4
Insert Style: SNMT Series: M660
Insert Holding Type: Screw Clamp Through Hole Inside Dia.: 0.2165 in
Shape: Square Secondary Material Application ISO Code: P
Hole Type: 40 Degrees to 60 Degrees Countersink Hole Thickness: 0.2189 in
Manufacturer Grade: TN2510 Chip-Breaker Style: On One Side
Finish - Machining: TiCN Chip-Breaker Code: 31
Primary Material Application ISO Code: H, K Number of Cutting Edges: 4
Measurement System: Fractional Inch For Toolholder: M660D200Z04S075SN12, M660D300Z06S100SN12, M660D400Z07S125SN12, M660D600Z10S150SN12
Cutting Application: Milling Included Angle: 90 Degrees
Primary Material Application: Cast Iron, Hardened Steel Coating Process: CVD
Clearance Angle: 0 Degrees ANSI Code: SNMT435AZR31
Secondary Material Application: Steel Material - Machining: Carbide
Cutting Edge Length: 12.70mm Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Square Milling Insert, Inscribed Circle 1/2 in, Positive, SNMT435AZR31, 31, On One Side, 0 Degrees

Reviews of Widia #SNMT435AZR31