Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # 11681
Zoro # G7699469
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/8"-7
- Shank Dia. 0.8960"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 11681
- Zoro # G7699469
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1-1/8"-7 |
Shank Dia. | 0.8960" |
Tap Size | 1-1/8" |
Tap Dimension Type | Inch |
Overall Length | 5-7/16" |
Thread Length | 2-9/16" |
Pitch Diameter Limit | H5 |
Square Size | 0.6720 in |
75% Thread Drill Size | 0.9858 in |
Tap Length Standard | ANSI |
Shank Length | 2 7/16 in |
Thread Size | 1 1/8"-7 |
65% Thread Drill Size | 1.0044 in |
Description
Straight Flute Tap, Thread Size 1 1/8 In.-7, UNC, Plug, Overall Length 5 7/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 9/16 in, 75 Percent Thread Drill Size 0.9858 in, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 24 In. L (1161100)
- RIDGID Rocker Arm Kit (60145)
- METABO Bare Tool Grinder, 18V DC, 6 in Wheel Dia. (KNS 18 LTX 150 BARE)
- MILWAUKEE TOOL 15/16 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6809)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19620)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19184)
- WIDIA Straight Flute Hand Tap , 3/4"-10 , Plug , 4 Flutes, UNC (11653)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11557)
- WIDIA Straight Flute Hand Tap , #8-32 , Taper , 4 Flutes, UNC (19583)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14863)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LXN8)
- Widia Taps