This item is Discontinued.

Widia Tap, 3/8"-16, Plug, UNC, 3 Flutes, TiCN 19022

Tap, 3/8"-16, Plug, UNC, 3 Flutes, TiCN (Discontinued)

  • Mfr # 19022
  • Zoro # G3412857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19022
Zoro #
G3412857
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
3/8"-16
Tap Dimension Type
Inch
Shank Dia.
0.381 in
Overall Length
2 15/16 in
Tap Size
3/8"
Thread Length
1 1/4 in
Size
3/8
Pitch Diameter Limit
H3

Details

Item
Tap
Tap Chamfer
Plug
Tap Thread Type
UNC
Number of Flutes
3
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Finish
TiCN
Thread Direction
Right Hand
Standards
ANSI
Cutting Direction - Machining
Right Hand
List Number
5301TC
Number of Pieces
1

Description

Tap, Overall Length 2 15/16 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 1/4 in, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.