Widia
Threading Insert, NT,
Mfr # NT4R
Zoro # G3931339
Sold in multiples of 5 for $119.95
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Partial Profile
- Insert Size 4
- Chip-Breaker No
- Grade TN6025
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # NT4R
- Zoro # G3931339
- UPC # 4021169733611
- Country of Origin United States
- Category Threading Inserts
Dimensions
Insert Size | 4 |
Thickness | 11.51mm |
Thread Height Difference | 3.25mm |
Corner Radius | 0.17mm |
Description
Threading Insert, NT, External, Internal, Cutting Direction Right Hand, Partial Profile 60 Degrees , Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Ctrl Knob, M6, 25mm dia. (MSKT-023)
- FEIN Collet (63206078009)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5A21)
- KIPP Star Grip, DIN 6336 Similar, D=M10, D1= 40, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2101)
- WIDIA Threading Insert, 3ER, Triangle (3ER15ISO)
- WIDIA Threading Insert, NG, (NT2LK)
- WIDIA Threading Insert, NT, (NT3LK)
- WIDIA Threading Insert, NT, (NTP3R)
- WIDIA Threading Insert, NT, (NTP2R)
- WIDIA Indexable Drilling Insert, 050204, Carbide (TCF050204BPV38)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-1000-14X)
- Widia Indexable Tools