customer-service Help
Widia

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide

Widia Triangle Turning Insert,  Triangle,  1/2 in,  TNMG,  0.0312 in,  Carbide TNMG4322P
Tap to zoom
Hover or click to zoom
$10.80

Must order in multiples of 5

  • Item: Triangle Turning Insert
  • Insert Shape: Triangle
  • Insert Style: TNMG
See full product details
Orders over $75 ship free.

Total: $54.00

Widia #TNMG4322P Specifications

  • Item: Triangle Turning Insert
  • Insert Shape: Triangle
  • Insert Style: TNMG
  • Inscribed Circle: 1/2 in
  • Insert Size: 432
  • Chip-Breaker: Yes
  • Grade: TN20K
  • Corner Radius: 0.0312 in
  • Workpiece Compatibility: Cast Iron (K), Steel (P)
  • Insert Material: Carbide
  • Insert Application: Finishing
  • Super Alloy (S) Compatibility: No
  • Coating: Tin
  • Cast Iron (K) Compatibility: Yes
  • ANSI Number: TNMG4322P
  • ISO Number: TNMG2204082P
  • Cutting Direction: Neutral
  • Insert Thickness: 0.1875"
  • Relief Angle: 0 Degrees
  • Mounting Hole Dia.: 0.203"
  • For Use With: Toolholders, Boring Bars
  • Non Ferrous (N) Compatibility: No
  • Steel (P) Compatibility: Yes
  • Stainless (M) Compatibility: No
  • Hardened (H) Compatibility: No
  • Nose Radius: 0.031"
  • Mounting Style: Clamp
  • No. of Edges: 6
  • Rake: Negative
  • Shape: Triangle
  • Included Angle: 60 Degrees
  • Clearance Angle: 0 Degrees
  • Cutting Edge Length: 22 mm
  • Manufacturer Grade: TN20K
  • Through Hole Inside Dia.: 0.203 in
  • Cutting Application: Outside and Inside Diameter Turning
  • Measurement System: Fractional Inch
  • Secondary Material Application ISO Code: P
  • Chip-Breaker Style: Double Sided
  • Secondary Material Application: Steel
  • Number of Cutting Edges: 6
  • Finish - Machining: TiN
  • Material - Machining: Carbide
  • Insert Holding Type: Straight Hole
  • Chip-Breaker Code: 2P
  • Thickness: 0.1875 in
  • Primary Material Application: Cast Iron
  • Coating Process: CVD
  • ANSI Code: TNMG4322P
  • Primary Material Application ISO Code: K
  • Material: Carbide
  • Country of Origin (subject to change): United States

Description

Triangle Turning Insert, Chip-Breaker Code 2P, Inscribed Circle 1/2 in, TiN

Reviews of Widia #TNMG4322P