Skip to Main Content
customer-service Help
Widia

Triangle Turning Insert, Triangle, 3/8 in, TPU, 0.0468 in, Carbide

Widia Triangle Turning Insert,  Triangle,  3/8 in,  TPU,  0.0468 in,  Carbide TPU323
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7.73 /ea

Order in multiples of 5

  • Item: Triangle Turning Insert
  • Insert Shape: Triangle
  • Insert Style: TPU
See full product details
Orders over $75 ship free.
Total: $38.65

Widia #TPU323 Specifications

  • Item: Triangle Turning Insert
  • Insert Shape: Triangle
  • Insert Style: TPU
  • Inscribed Circle: 3/8 in
  • Insert Size: 323
  • Chip-Breaker: No
  • Grade: THM
  • Corner Radius: 0.0468 in
  • Workpiece Compatibility: Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
  • Insert Material: Carbide
  • Insert Application: Finishing
  • Non Ferrous (N) Compatibility: Yes
  • Nose Radius: 0.047"
  • Insert Thickness: 0.1250"
  • Cutting Direction: Neutral
  • Stainless (M) Compatibility: No
  • Coating: Uncoated
  • No. of Edges: 3
  • Steel (P) Compatibility: No
  • Relief Angle: 11 Degrees
  • ISO Number: TPUN160312
  • For Use With: Toolholders, Boring Bars
  • Cast Iron (K) Compatibility: Yes
  • Rake: Positive
  • Super Alloy (S) Compatibility: Yes
  • Hardened (H) Compatibility: Yes
  • ANSI Number: TPU323
  • Mounting Style: Clamp
  • Measurement System: Fractional Inch
  • Finish - Machining: Bright (Uncoated)
  • Cutting Application: Outside and Inside Diameter Turning
  • Primary Material Application ISO Code: H, K, N, S
  • Insert Holding Type: No Screw Hole
  • Clearance Angle: 11 Degrees
  • Cutting Edge Length: 16.5 mm
  • Material - Machining: Carbide
  • ANSI Code: TPU323
  • Included Angle: 60 Degrees
  • Number of Cutting Edges: 3
  • Shape: Triangle
  • Manufacturer Grade: THM
  • Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Titanium
  • Thickness: 0.125 in
  • Material: Carbide
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Reviews of Widia #TPU323