SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

12-4/5" Square Axial Fan, 115VAC

WIEGMANN| Zoro #: G0386041| Mfr #: WPF60-115

$602.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
dBA: 71Voltage: 115VACFan Dia.: 10-1/7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0386041 Mfr #: WPF60-115
dBA: 71Voltage: 115VAC
Fan Dia.: 10-1/7"Height: 12-4/5"
Standards: UL, CECFM @ 0.000-In. SP: 423.1
Mounting Position: VerticalItem: Axial Fan
Watts: 122Hz: 50/60
Housing Material: PolycarbonateBlade Material: Non Metallic
Width: 12-4/5"Electrical Connections: 12" Leads
Shape: SquareDepth: 6-1/5"
Housing Finish: BeigePhase: 1
Country of Origin (subject to change): United States

Description

Axial Fan, Fan Shape Square, Fan Height 12-51/64 In., Fan Width 12-51/64 In., Fan Depth 6-13/64 In., CFM @ 0.000-In. SP 423.1, Fan Voltage 115VAC, Fan Watts 122, Electrical Connection - Fans 12 In. Leads, Fan dBA 71, Hz 50/60, Phase 1, Depth 6-1/5 In., Mounting Position Vertical, Blade Material Non Metallic, Housing Material Polycarbonate, Housing Finish Beige

Reviews