KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

9-4/5" Square Axial Fan, 115VAC

WIEGMANN| Zoro #: G2043666| Mfr #: WPF25-115

$403.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 9-4/5"
Phase: 1
Voltage: 115VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2043666 Mfr #: WPF25-115
Width: 9-4/5"Phase: 1
Voltage: 115VACHousing Material: Polycarbonate
Mounting Position: VerticaldBA: 53
Shape: SquareBlade Material: Non Metallic
Electrical Connections: 12" LeadsHousing Finish: Beige
Fan Dia.: 5"CFM @ 0.000-In. SP: 88.7
Item: Axial FanHz: 50/60
Depth: 4-2/5"Height: 9-4/5"
Watts: 18Standards: UL, CE
Country of Origin (subject to change): United States

Description

Axial Fan, Shape Square, Fan Dia. 5 In., CFM @ 0.000-In. SP 88.7, Voltage 115VAC, Watts 18, Electrical Connections 12 In. Leads, dBA 53, Hz 50/60, Phase 1, Height 9-4/5 In., Width 9-4/5 In., Depth 4-2/5 In., Mounting Position Vertical, Blade Material Non Metallic, Housing Material Polycarbonate, Housing Finish Beige, Standards UL, CE

Reviews