This item is Discontinued.

Wiegmann Axial Fan, Square, 115VAC, 1 Phase, 168.6 cfm, 9-4/5" W. WPF30-115

Axial Fan, Square, 115VAC, 1 Phase, 168.6 cfm, 9-4/5" W. (Discontinued)

  • Mfr # WPF30-115
  • Zoro # G3098785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WPF30-115
Zoro #
G3098785
UPC #
786725850730
Country of Origin
Unknown

Dimensions

Depth
4-4/5"
Height
9-4/5"
Width
9-4/5"
Fan Depth
4-51/64"
Fan Width
9-51/64"
Fan Width
9-51/64"
Fan Dia.
6-4/5"
Fan Height
9-51/64"

Details

Blade Material
Non Metallic
CFM @ 0.000-In. SP
168.6
Housing Material
Polycarbonate
Phase
1
Shape
Square
Watts
43
Voltage
115VAC
Standards
UL, CE
Fan Shape
Square
Fan Item
Axial Fan
Mounting Position
Vertical
Electrical Connection - Fans
12 in Leads
Item
Axial Fan
Fan dBA
55
dBA
55
Electrical Connections
12" Leads
Fan Watts
43
Fan Voltage
115VAC
Housing Finish
Beige
Hz
50/60

Description

Axial Fan, Fan Shape Square, Height 9 4/5 in, Depth 4 4/5 in, Width 9 4/5 in, CFM @ 0.000-In. SP 168.6, Watts 43, Voltage 115V AC, 50/60 Hz, Electrical Connection - Fans 12 in Leads, Mounting Position Vertical, Blade Material Non Metallic, Housing Material Polycarbonate, Standards UL, CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.