Shop All Electrical Box Hardware
Wiegmann
Back Panel, 12 Gangs Gang(s), Aluminum
Mfr # HW-MP606A
Zoro # G7110157
original price:
$9.75
14% off
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 12 Gangs
- Material Aluminum
- Gauge 12
- Sub-Category Panel and Panel Accessories
- Width 0.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-MP606A
- Zoro # G7110157
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Width | 0.56 in |
Length | 5.38 in |
Height | 5.38" |
Overall Height | 5 in |
Overall Width | 5 in |
Material Thickness | 12 ga |
Details
Item | Back Panel |
Number of Gangs | 12 Gangs |
Material | Aluminum |
Gauge | 12 |
Sub-Category | Panel and Panel Accessories |
Application | Used to Mount Controls or Devices to Inside Enclosure |
For Use With | Any Enclosure |
Finish | Smooth |
Panel Style | Back Panel |
Material Grade | 3003H14 |
Compatible with Series | Classic, JIC, Premier |
Description
Back Panel, 4.88" H, 4.88" L, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Flush White, 15A Kit (RCT201W)
- LEGRAND Raceway, Series OFR, 8 ft., Black (OFRBC-8)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 5/8” Inch Diameter – 100’ Feet Long – Black (FRPPWL.750-100SP)
- SCHNEIDER ELECTRIC Selector Switch, 3 Pos, 16 mm, Black (XB6DD235B)
- WIEGMANN Interior Panel, Steel, Back Panel Box Type (P1614)
- WIEGMANN Interior Panel, Steel, Back Panel Box Type (N1P0810)
- WIEGMANN Interior Panel, Carbon Steel, Back Panel Box Type (NP3636)
- WIEGMANN Interior Panel, 14 Gangs Gang(s), Carbon Steel, Back Panel Box Type (N1P1216)
- WIEGMANN Back Panel, Panel Accessory, Fiberglass (HW-MP1614FG)
- WIEGMANN Interior Panel, 14 Gangs Gang(s), Steel, Back Panel Box Type (NP1612)
- RITTAL Plastic Wiring Pocket, Wiring Pocket Accessory, Polystyrene (2514000)
- Wiegmann Electrical Box Hardware