Shop All Electrical Enclosures
Wiegmann
Carbon Steel Electrical Enclosures, 12 in H, 10 in D, 12 in W, NEMA 3R, Screw On
Mfr # RSC121210
Zoro # G0832767
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Width 12 in
- Nominal Height 12 in
- Nominal Depth 10 in
- Enclosure NEMA Rating NEMA 3R
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # RSC121210
- Zoro # G0832767
- UPC # 786725403202
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Nominal Width | 12 in |
Nominal Height | 12 in |
Nominal Depth | 10 in |
Details
Item | Electrical Enclosures |
Enclosure NEMA Rating | NEMA 3R |
Material of Enclosure | Carbon Steel |
Closure Method | Padlockable Hasp |
Enclosure Cover Type | Screw On |
Knockouts | Yes |
Metallic / Non-Metallic | Metallic |
Color | Gray |
Finish | Polyester Powder |
Mounting | Wall |
Solid / Clear Cover | Solid |
Standards | cULus |
Features | Bodies and doors fabricated from 16 gauge carbon steel; Drop shiled top and smooth seamless sides and front; A slip-on reversible cover is securely fastened with screws located along botoom edge; No gasketing is required; Hasp for padlocking or meter seal is provided |
Application | Designed for use as wiring boxes and junction boxes. Provide protection in outdoor applications against rain, sleet, and snow, or indoors against dripping water. |
Description
Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL C7031B2005 1097 Ohm Ptc Duct (C7031B2005)
- DWYER INSTRUMENTS Rms Current Transformer, Split Current Sensor (CCT70-100)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NC2X)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 3A, 600V AC, Non-Indicating (KLDR003)
- WIEGMANN Carbon Steel Electrical Enclosures, 8 in H, 4 in D, 8 in W, NEMA 1, Screw On (SC080804GNK)
- WIEGMANN Carbon Steel Electrical Enclosures, 30 in H, 8 in D, 30 in W, NEMA 12, Hinged (N12303008)
- WIEGMANN Polycarbonate Electrical Enclosures, 8 in H, 4 in D, 6 in W, NEMA 4X, Hinged (HW-P80604CHQR)
- WIEGMANN Carbon Steel Electrical Enclosures, 8 in H, 6 in D, 6 in W, NEMA 1, Hinged (N1C060806)
- WIEGMANN Carbon Steel Electrical Enclosures, 15 in H, 6 in D, 15 in W, NEMA 1, Screw On (SC151506G)
- WIEGMANN 304 Stainless Steel Electrical Enclosures, 12 in H, 8 in D, 10 in W, NEMA 4X, Hinged (BN4121008CHQTSS)
- NVENT HOFFMAN Carbon Steel Electrical Enclosures, 36 in H, 12 in D, 48 in W, NEMA 12, Hinged (A364812WFLP)
- Wiegmann Electrical Enclosures