Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, NOVAL H, NEMA 4, 12, Hinged
Mfr # N412482412C
Zoro # G7230531
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$921.99
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating NEMA 4, 12
- Material of Enclosure Carbon Steel
- Closure Method 1/4 Turn Latch
- Enclosure Cover Type Hinged
- Knockouts No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # N412482412C
- Zoro # G7230531
- UPC # 00786725859306
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Usable Opening Depth | 12 in |
Nominal Height | 48 in |
Nominal Depth | 12 in |
Body Material Thickness | 14 ga |
Nominal Width | 24 in |
Description
Enclosure NEMA Rating 12, 13, 3R, 4, Material of Enclosure Carbon Steel, 24 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish ANSI 61 Powder Coated, Color Gray, Depth 12 in, Enclosure Cover Features 1/4 Turn Latch, Features Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches, Seamless Foam-In-Place Gasket, Height 48 in, Interior Panel Mfr. No. NP4824C, NP4824CG, IP Rating IP66, Metal Gauge 14 ga, Wall Mounting, Series Ultimate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Smart Switch 400 Amp 120/240 1-Phase NEMA 3R (RTSC400A3)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 70 to 150 psi, Standard Action (9013FHG19J69M1X)
- NATIONAL SCIENTIFIC Black Open Top Screw Cap, Flange, Red PTFE/White Silicone Septum (C4013-63A)
- LEVITON Decor Rotry Fan Cntrl Wh (R24-RTF01-10W)
- WIEGMANN Polycarbonate Enclosure, NOVAL H, NEMA 4X, Hinged (HW-P101006CHQR)
- WIEGMANN Fiberglass Enclosure, NOVAL H, NEMA 4X, 6P, 12, Screw On (HW-J80604FCHSC)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 12 in D, NEMA 12, Hinged (N12302412)
- WIEGMANN Carbon Steel Electrical Enclosures, NEMA 12, Hinged (B080603CH)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 1, Screw On (SC242406NK)
- WIEGMANN Fiberglass Enclosure, NOVAL H, NEMA 4X, 6P, 12, Hinged (HW-WHJ141206CHSC)
- SAGINAW CONTROL & ENGINEERING Carbon Steel Electrical Enclosures, NEMA 1 (SCE-20N2006LP)
- Wiegmann Electrical Enclosures