Dscnct Enclsr, Mtlc, 30In.Hx 25In.Wx10In.D

WIEGMANN| Zoro #: G1029113| Mfr #: SDN12302510

$701.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1029113 Mfr #: SDN12302510
Basic Material: MetallicIncludes: Cover Latch Bar
Series: SDN12Enclosure Cover Type: Hinged
Finish: ANSI 61 Polyester PowderNEMA Rating: 12, 13
Metal Gauge: 14Item: Disconnect Enclosure
Knockouts / No Knockouts: No KnockoutsGasket: Polyurethane
Material: Carbon SteelFeatures: Flanges
Color: GrayMounting: Wall
Enclosure Cover Features: Holes for Mounting Operating HandleStandards: UL Listed, CSA Certified
Interior Panel: 3A924Usable Opening Depth: 8.91"
Width: 25.00"Height: 30.00"
Depth: 10.00"Country of Origin (subject to change): United States

Product Description

Disconnect Enclosure Flange Mount, NEMA Type 12/13, Height 30.0 Inches, Width 25.37 Inches, Depth 10.0 Inches, Usable Depth 8.91 Inches, Gauge 14, Mounting Hole Height 31.25 Inches, Mounting Hole Width 19.37 Inches, Cover Hinged, External Mounting Feet, Accepts Interior Panel G3343593, Not Included Disconnect Switch, Operating Mechanism, Door Hardware, Interior Panel

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.