Wiegmann
NEMA 12, 13 24.0 in H x 25.0 in W x 8.0 in D Wall Mount
Mfr # SDN12242508
Zoro # G1912626
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25 in
- Height 24 in
- Depth 8 in
- Material Carbon Steel
- NEMA Rating 12, 13
Explore More Products
- WIEGMANN NEMA 3, 4 8.0 in H x 8.0 in W x 4.0 in D Wall Mount Enclosure WA080804GSC
- WIEGMANN NEMA 1 20.0 in H x 16.0 in W x 8.0 in D Wall Mount Enclosure N1C162008
- WIEGMANN NEMA 1 24.0 in H x 24.0 in W x 6.0 in D Wall Mount Enclosure SC242406GNK
- WIEGMANN NEMA 4X, 6P, 12 5.72 in H x 5.72 in W x 5.97 in D Wall Mount HW-WHJ60604CHSCWW
- WIEGMANN NEMA 3R, 4, 12 24.0 in H x 20.0 in W x 12.0 in D Wall Mount Enclosure N4122420123PTC
- WIEGMANN NEMA 12, 13 12.0 in H x 12.0 in W x 9.0 in D Pedestal Mount WC12C12
- WIEGMANN NEMA 3R, 4, 12, 13 42.0 in H x 36.0 in W x 12.0 in D Wall Mount N412423612C
- WIEGMANN 11 in H x 24 in W x 11 in D WA242408GSCG
- WIEGMANN 90 in H x 72 in W x 36 in D Freestanding Mount WA907236FSD
- NVENT HOFFMAN NEMA 4, 12, 13 10.0 in H x 8.0 in W x 4.0 in D Wall Mount Enclosure A1008CHNF
- WIEGMANN NEMA 3R 24.0 in H x 18.0 in W x 6.0 in D Wall Mount Enclosure RSC182406GNK
- Wiegmann Electrical Enclosures