KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dscnct Enclsr, Mtllc, 36In.Hx 25In.Wx8In.D

WIEGMANN| Zoro #: G2362841| Mfr #: SDN12362508

$632.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 25.00"
Series: SDN12
Includes: Cover Latch Bar
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2362841 Mfr #: SDN12362508
Width: 25.00"Series: SDN12
Includes: Cover Latch BarColor: Gray
Mounting: WallNEMA Rating: 12, 13
Interior Panel: 3A932Basic Material: Metallic
Item: Disconnect EnclosureFinish: ANSI 61 Polyester Powder
Features: FlangesDepth: 8.00"
Metal Gauge: 14Enclosure Cover Type: Hinged
Height: 36.00"Enclosure Cover Features: Holes for Mounting Operating Handle
Material: Carbon SteelStandards: UL listed, CSA certified
Country of Origin (subject to change): United States

Description

Disconnect Enclosure Flange Mount, NEMA Type 12/13, Height 36.0 Inches, Width 25.37 Inches, Depth 8.00 Inches, Usable Depth 6.91 Inches, Gauge 14, Mounting Hole Height 37.25 Inches, Mounting Hole Width 19.37 Inches, Cover Hinged, External Mounting Feet, Accepts Interior Panel G1498576, Not Included Disconnect Switch, Operating Mechanism, Door Hardware, Interior Panel

Reviews